Beli stainless steel drum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANKO Drum Plastik Open Type (Tong Air)Deskripsi:Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
- Maspion Drum Plastik dengan Penutup (Tong Air)atribut:
- Material: Plastic
- Kiramas Drum Plastik (Tong Air)Deskripsi:The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.atribut:
- Color: Blue
- Material: HDPE
- Maspion Drum Plastik dengan Clamp (Tong Air)atribut:
- Material: Plastic
- Capacity (L): 60
- Product Size(mm): 390x390x610
- FORTUNA Trolley LipatDeskripsi:Fortuna Trolley Lipat adalah solusi untuk pengagkutan barang secara sederhana dan mudah dengan kapasitas hingga 150 KG troli ini mampu menampung banyak muatan. Dengan model yang dapat dilipat sehingga ringkas dan mudah penyimpanannya, baik di dalam kendaraan, gudang, maupun di rumah. Memiliki berat hanya 8.6 KG mudah di gunakan dan data dipindahkan siapapun.Trolley Lipat ini di buat untuk kemudahan manuver dan stabilitas maksimum. Memiliki empat roda yang kuat dan aman menawarkan transportasi yang lancar dan andal untuk pengangkutan barang dan material Anda. Semua roda dilapisi dengan karet agar dapat berjalan dengan lancar di semua jenis lantai. Kedua roda belakang dirancang dengan fungsi putar 360 derajat untuk kemudahan transisi.atribut:
- Dimension (LxWxH) (cm): 72x46x82
- Wheel Size (inch): 4
- Load Capacity (kg): 150
- JFE Advantech Digital Thickness GaugeDeskripsi:Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.atribut:
- Reproducibility (mm): ±0.1
- Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
- Dimensions (mm): 69x30x144
- Measurement Method : Ultrasonic pulse reflection method
- Minimum Display Unit (mm): 0.1
- Power: AA batteryx1 (included for test)
- Probe Cable Length (m): 1 (with LEMO connector)
- Used Frequency (MHz): 5
- BLACK+DECKER Gerinda Tangan Kecilatribut:
- Power (W): 650
- Spindle Size: M10
- Size (mm): 100
- Switch Type: Slide
- Total Free adjustable guard: No
- Cable Length (m): 2
- No Load Speed (rpm): 12000
- Secondary Handle: Yes
- TEKIRO Kunci TorsiDeskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- Super Pell Pembersih LantaiDeskripsi:Super Pell, pembersih lantai dengan kombinasi 2 bahan aktif yang terbukti efektif mengangkat dan menghilangkan kotoran pada lantai dan menjadikan lantai bersih menyeluruh. Lantai terasa bersih, terlihat bersih, harum, kesat, dan mengkilap. Super Pell dapat digunakan pada lantai dan kamar mandi. Kini Super Pell hadir dengan keharuman baru memberikan sensasi segar yang tahan lama.
- KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
Daftar Harga stainless steel drum Terbaru March 2026
| SANKO Drum Plastik Open Type (Tong Air) | Rp1.199.900 |
| Green Leaf Drum Plastik dengan Penutup (Tong Air) | Rp179.900 |
| Maspion Drum Plastik dengan Penutup (Tong Air) | Rp149.900 |
| Kiramas Drum Plastik (Tong Air) | Rp129.900 |
| Pertamina Ëngine Oil Industrial Heavy Duty Diesel Meditran (Oli Mesin Diesel) | Rp1.099.900 |
| Maspion Drum Plastik dengan Clamp (Tong Air) | Rp349.900 |
| FORTUNA Trolley Lipat | Rp469.900 |
| JFE Advantech Digital Thickness Gauge | Rp42.999.900 |
| BLACK+DECKER Gerinda Tangan Kecil | Rp389.900 |
| Kenmaster Rak Susun | Rp73.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/k6P102035726-3.jpg)
/P102947225-1.jpg)
/P102115770-1.jpg)
/2eP103639086-1.jpg)
/90P104864324-1.jpg)
/P102115763-1.jpg)






/1cP103006048-3.jpg)